Shop LEDVANCE/ SYLVANIA

LinearLEDTube, MedBi-Pin(G13), T8, 38W

  • Mfr # LED16T8L48FGP8SC2ABRP2

  • Zoro # G123549476


product price:  $13.25
/ea

Key Features

Dimming Type
No Dimming
Color Temperature
3000K, 4100K, 5000K
Lamp Wiring
Double-End, Single-End
Incandescent Wattage Equivalency
100 W
Voltage
120-277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED16T8L48FGP8SC2ABRP2
Zoro #
G123549476
UPC #
046135412028
Country of Origin
China

Dimensions

Overall Length
48 in
Nominal Length
4 ft
Wire Rope Length
48 in

Details

Dimming Type
No Dimming
Color Temperature
3000K, 4100K, 5000K
Item
Linear Led Tube
Lamp Wiring
Double-End, Single-End
Incandescent Wattage Equivalency
100 W
Voltage
120-277V
Bulb Beam Angle
240 Degrees
Bulb Shape
T8
Dimming Method
No Dimming
Dimmable
No
Lumen Selectable
Yes
Color Rendering Index
82
Watts
38 W
Series
DUALescent
Standards
cULus, RoHS, FCC
Maximum Operating Temperature
45 Degrees C
Lumens
1,800 lm
UL 1993 Environmental Rating
Damp Location, Dry Location
Bulb UL Type
Type A/B
Bulb Designation
LED
Color Selectable
Yes
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Base Type
Medium Bi-Pin (G13)
Rated Life
36,000 hr

Description

LinearLEDTube,MedBi-Pin(G13),T8,38W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.