LinearLEDTube, RecessedDblContactT8, 1PK

  • Mfr # LED15T8L42FP8SC15BF-2S

  • Zoro # G714841613


product price: $28.39
/ea

Key Features

Voltage
120 V
Watts
15 W
Bulb Base Type
Recessed Double Contact
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED15T8L42FP8SC15BF-2S
Zoro #
G714841613
UPC #
046135421402
Country of Origin
China

Dimensions

Length
42 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
42 in
Bulb Dia.
1 in
Overall Length
42 in
Dimensions (in)
1 in in

Details

Item
Linear LED Tube
Voltage
120 V
Watts
15 W
Bulb Base Type
Recessed Double Contact
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4100
Dimmable
no
Lumens
2,200 lm
Rated Life
50000
Light Technology
LED
Bulb Start Type
Instant
Bulb Designation
LED T8
Standards
CSA
Bulb Beam Angle
360 Degrees
Color Rendering Index
83
Bulb Finish
Frosted
Maximum Operating Temperature
50 Degrees C
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
150 W
Series
LEDlescent
Color Selectable
Yes
Bulb UL Type
Type B
Lumen Selectable
Yes
Dimming Method
No Dimming
Bulb Glass Type
Plastics
Lumens (lm)
2200
Life Time (L70)
50000

Description

Linear LED Tube, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 83, Color Temperature 4100K, 5000K, 6500K, Incandescent Wattage Equivalency 150 W, Lumens 2,200 lm, Nominal Length 42 in, Watts 15 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120, 277V, Standards cULus (UL 1993 and UL 1598c), Listed in the UL SAM manual, UL classified : LED sign retrofit, evaluated to UL48/UL879A Standards, RoHS, FCC

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.