LinearLEDTube, RecessedDblContactT8, 1PK

  • Mfr # LED45T8L117FP8SC15BF-2S

  • Zoro # G814841582


product price:  $91.19
/ea
Sold in multiples of 10 for $911.90
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Voltage
120.00 … 277.00 V
Watts
45 W
Bulb Base Type
Recessed Double Contact
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED45T8L117FP8SC15BF-2S
Zoro #
G814841582
UPC #
046135421488
Country of Origin
China

Dimensions

Length
117 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
117 in
Nominal Length
117 in
Bulb Dia.
1 in
Diameter (in)
1 in
Dimensions (in)
1 in in
Maximum Overall Length
117 in

Details

Item
Linear LED Tube
Voltage
120.00 … 277.00 V
Watts
45 W
Bulb Base Type
Recessed Double Contact
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4100
Dimmable
no
Lumens
6,500 lm
Rated Life
50000
Light Technology
LED
Bulb Start Type
Instant
Bulb Beam Angle
360 Degrees
Standards
CSA
Bulb Designation
LED T8
Bulb Finish
Frosted
Color Rendering Index
83
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb UL Type
Type B
Maximum Operating Temperature
50 Degrees C
Incandescent Wattage Equivalency
300 W
Color Selectable
Yes
Dimming Type
No Dimming
Lumen Selectable
Yes
Series
LEDlescent
Lumens (lm)
6500
Bulb Glass Type
Plastics
Life Time (L70)
50000

Description

Linear LED Tube, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 83, Color Temperature 4100K, 5000K, 6500K, Incandescent Wattage Equivalency 300 W, Lumens 6,500 lm, Nominal Length 117 in, Watts 45 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120, 277V, Standards cULus (UL 1993 and UL 1598c), Listed in the UL SAM manual, UL classified : LED sign retrofit, evaluated to UL48/UL879A Standards, RoHS, FCC

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.