Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LinearLEDTube, RecessedDblContactT8
- Mfr # LED24T8L60FP8SC15BF-2S
- Zoro # G223549475
product price:Â
$
39.19
/ea
Key Features
Nominal Length
5 ft
Bulb Beam Angle
360 Degrees
Color Selectable
Yes
Bulb Designation
LED T8
Color Temperature
4100K, 5000K, 6500K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED24T8L60FP8SC15BF-2S
- Zoro #
- G223549475
- UPC #
- 046135421426
- Country of Origin
- China
- Item
- Linear LED Tube
- Bulb Beam Angle
- 360 Degrees
- Color Selectable
- Yes
- Bulb Designation
- LED T8
- Color Temperature
- 4100K, 5000K, 6500K
- Bulb Base Type
- Recessed Double Contact (R17d)
- Voltage
- 120V, 277V
- Lamp Wiring
- Double-End, Single-End
- Rated Life
- 50,000 hr
- Incandescent Wattage Equivalency
- 200 W
- Lumens
- 3,450 lm
- Maximum Operating Temperature
- 50 Degrees C
- Dimming Method
- No Dimming
- Dimmable
- No
- Bulb Shape
- T8
- Color Rendering Index
- 83
- Watts
- 24 W
- Lumen Selectable
- Yes
- Series
- LEDlescent
- Bulb UL Type
- Type B
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Standards
- cULus (UL 1993 and UL 1598c), Listed in the UL SAM manual, UL classified : LED sign retrofit, evaluated to UL48/UL879A Standards, RoHS, FCC
- Dimming Type
- No Dimming
Dimensions
- Nominal Length
- 5 ft
- Overall Length
- 60 in
- Bulb Dia.
- 25.9 mm
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
LinearLEDTube,RecessedDblContactT8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.