Shop LEDVANCE/ SYLVANIA

LinearLEDTube, SinglePin(Fa8), T8, 36W, 1PK

  • Mfr # LED36T8FA8L96-2FGPDIM835BF
  • Zoro # G714841606

product price: 
$
29.65
/ea
Sold in multiples of 10 for $296.50

Key Features

Voltage
120, 277V
Watts
36 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED36T8FA8L96-2FGPDIM835BF
Zoro #
G714841606
UPC #
046135415784
Country of Origin
China
Item
Linear LED Tube
Voltage
120, 277V
Watts
36 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
4,400 lm
Rated Life
50,000 hr
Light Technology
LED
Shatter-Resistant
Yes
Standards
UL 1993, cUL1993, UL1598C, cUL1598C, RoHS, FCC, NSF, DLC 5.1
Color Rendering Index
82
Bulb Designation
T8, LED
Bulb Beam Angle
200 Degrees
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Bulb Start Type
Instant
Series
LEDlescent
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
200 W
Color Selectable
No
Maximum Operating Temperature
45 Degrees C
Bulb UL Type
Type B
Amps
1.2 A
Lamp Wiring
Double-End
Lumen Selectable
Yes

Dimensions

Length
8 ft
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
25.4 mm
Nominal Length
8 ft
Overall Length
8 ft
Wire Rope Length
8 ft

Description

Linear LED Tube, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 200 W, Lumens 4,400 lm, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 36 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120, 277V, Standards UL 1993, cUL1993, UL1598C, cUL1598C, RoHS, FCC, NSF, DLC 5.1, UL 1993 Environmental Rating Damp Location, Series LEDlescent, Overall Length 8 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.