LinearLEDTube, SinglePin(Fa8), T8, 36W, 1PK

  • Mfr # LED36T8FA8L96-2FGPDIM841BF

  • Zoro # G014841603


product price:  $37.19
/ea
Sold in multiples of 10 for $371.90

Key Features

Voltage
120, 277V
Watts
36 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED36T8FA8L96-2FGPDIM841BF
Zoro #
G014841603
UPC #
046135415791
Country of Origin
China

Dimensions

Length
8 ft
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Nominal Length
8 ft
Overall Length
8 ft
Dimensions (in)
1 in in

Details

Item
Linear LED Tube
Voltage
120, 277V
Watts
36 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100
Dimmable
yes
Lumens
4,400 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
82
Bulb Designation
T8, LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
200 Degrees
Shatter-Resistant
Yes
Bulb Start Type
Instant
Bulb Finish
Frosted
Standards
cULus
Bulb UL Type
Type B
Bulb Minimum Starting Temperature
-20 Degrees C
Lamp Wiring
Double-End
Series
LEDlescent
Incandescent Wattage Equivalency
200 W
UL 1993 Environmental Rating
Damp Location, Dry Location
Maximum Operating Temperature
-20…+45 °C
Color Selectable
No
Lumen Selectable
Yes
Amps
1.2 A
Bulb Glass Type
Hardglass
Life Time (L70)
50000
Operating Temperature (°C)
-20 to+45 °C
Lumens (lm)
4400
Equivalent Lamp Power
59
Operating Temperature (°C)
-20 to+45 °C

Description

Linear LED Tube, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 200 W, Lumens 4,400 lm, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 36 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120, 277V, Standards UL 1993, cUL1993, UL1598C, cUL1598C, RoHS, FCC, NSF, DLC 5.1, UL 1993 Environmental Rating Damp Location, Series LEDlescent, Overall Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.