Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link, 1x4 Volumetric Troffer

  • Mfr # VOLUME7AS030UNVD8SC814BLE

  • Zoro # G016557717


product price: $144.99
/ea
Sold in multiples of 2 for $289.98
Free Shipping & Returns

Key Features

Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Width
11.73 in
CRI
> 80
Color Temperature
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOLUME7AS030UNVD8SC814BLE
Zoro #
G016557717
UPC #
046135625688
Country of Origin
China

Dimensions

Width
11.73 in
Height
1.969 in
Nominal Length
47.756 in

Details

Item
Troffer
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
CRI
> 80
Color Temperature
3000 K
Rated Life
125000
Finish
White
Voltage
120 V
Fixture Housing Material
Steel
Standards
cULus
Efficacy (LPW)
125 lm/W
Fixture Type - Decorative and Surface Mount Fixtures
Recessed

Description

Link, 1x4 Volumetric Troffer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.