Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link , 2x2 Volumetric Troffer

  • Mfr # VOLUME7A/S035UNVD8SC8/22/BLE

  • Zoro # G616557636


product price: $142.99
/ea
Sold in multiples of 2 for $285.98
Free Shipping & Returns

Key Features

Height
2.126 in
CRI
> 80
Total Harmonic Distortion
< 20 %
Color Temperature
3000 K
Efficacy (LPW)
125 lm/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOLUME7A/S035UNVD8SC8/22/BLE
Zoro #
G616557636
UPC #
046135625695
Country of Origin
China

Dimensions

Height
2.126 in
Nominal Length
23.74 in
Width
23.74 in

Details

Item
Troffer
CRI
> 80
Total Harmonic Distortion
< 20 %
Color Temperature
3000 K
Efficacy (LPW)
125 lm/W
Rated Life
125000
Fixture Housing Material
Steel
Fixture Type - Decorative and Surface Mount Fixtures
Recessed
Voltage
120 V
Power Factor
≥0.90
Finish
White
Standards
cULus

Description

Link , 2x2 Volumetric Troffer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.