Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LumnCCTSlctbleLEDPanee, 4ftL, 2ftW, 120VAC

  • Mfr # PANELF4BS055UNVD8SC724GWHM

  • Zoro # G016557724


product price: $163.99
/ea
Sold in multiples of 4 for $655.96
Free Shipping & Returns

Key Features

Efficacy (LPW)
140 lm/W
Rated Life
50000
Nominal Length
47.72 in
Color Temperature
3500/4000/5000
Dimensions
47.72x23.82x1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PANELF4BS055UNVD8SC724GWHM
Zoro #
G016557724
UPC #
046135622571
Country of Origin
China

Dimensions

Nominal Length
47.72 in
Dimensions
47.72x23.82x1.38 in
Width
23.82 in
Height
1.38 in

Details

Item
Panel
Efficacy (LPW)
140 lm/W
Rated Life
50000
Color Temperature
3500/4000/5000
Fixture Housing Material
Aluminum|Steel
CRI
80
Finish
White
Total Harmonic Distortion
< 20 %
Indoor/Outdoor Usage
Indoor
Power Factor
≥0.90
Fixture Type - Decorative and Surface Mount Fixtures
Recessed/Suspended/Surface
Lumens
5000/6250/6875/5625
Voltage
120 V
Watts
40.00/50.00/55.00 W
Standards
cETLus

Description

Lumen and CCT Selectable LED Panel 4B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.