LumnCCTSlctbleLEDPnl, 3500K, 4ftL, 2ftW

  • Mfr # PANELF4BS050UNHD8SC724GWH 4/CS 1/SKU

  • Zoro # G416557478


product price:  $141.99
/ea
Sold in multiples of 4 for $567.96
Free Shipping & Returns

Key Features

Rated Life
50000
Dimensions
47.8x23.82x1.6 in
Height
1.60 in
CRI
80
Power Factor
≥ 0.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANELF4BS050UNHD8SC724GWH 4/CS 1/SKU
Zoro #
G416557478
UPC #
046135627057
Country of Origin
Mexico

Dimensions

Dimensions
47.8x23.82x1.6 in
Height
1.60 in
Nominal Length
47.80 in
Width
23.82 in

Details

Item
Panel
Rated Life
50000
CRI
80
Power Factor
≥ 0.90
Voltage
120 V
Fixture Housing Material
Aluminum|Steel
Watts
30.00/40.00/50.00 W
Fixture Type - Decorative and Surface Mount Fixtures
Recessed/Suspended/Surface
Finish
White
Color Temperature
3500/4000/5000
Total Harmonic Distortion
< 20 %
Indoor/Outdoor Usage
Indoor
Efficacy (LPW)
125 lm/W
Lumens
3750/5000/6250

Description

Lumen and 3CCT Selectable LED Panel 4B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.