Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LumnCCTSlctbleLEDPnl, 4ftL, 1ftW

  • Mfr # PANELF3BS035UNVD8SC714GWH

  • Zoro # G416557720


product price: $73.15
/ea
Sold in multiples of 4 for $292.60

Key Features

Nominal Length
47.80 in
Fixture Housing Material
Aluminum|Steel
Fixture Type - Decorative and Surface Mount Fixtures
Recessed/Suspended/Surface
CRI
80
Total Harmonic Distortion
< 20 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANELF3BS035UNVD8SC714GWH
Zoro #
G416557720
UPC #
046135626975
Country of Origin
China

Dimensions

Nominal Length
47.80 in
Dimensions
47.8x11.81x1.7 in
Height
1.70 in
Width
11.81 in

Details

Item
Panel
Fixture Housing Material
Aluminum|Steel
Fixture Type - Decorative and Surface Mount Fixtures
Recessed/Suspended/Surface
CRI
80
Total Harmonic Distortion
< 20 %
Indoor/Outdoor Usage
Indoor
Color Temperature
3500/4000/5000
Lumens
2200/3300/4000
Voltage
120 V
Watts
20.00/30.00/35.00 W
Efficacy (LPW)
105 lm/W
Rated Life
50000
Power Factor
≥ 0.90
Finish
White

Description

Lumen and CCT Selectable LED Panel 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.