Zoro Homepage

LumnCCTSlctbleLEDPnl, 4ftL, 2ftW

  • Mfr # PANELF3BS045UNVD8SC724GWH

  • Zoro # G316557721


product price: $69.55
/ea

Key Features

Rated Life
50000
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
105 lm/W
Fixture Housing Material
Aluminum|Steel
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANELF3BS045UNVD8SC724GWH
Zoro #
G316557721
UPC #
046135626999
Country of Origin
Mexico

Dimensions

Dimensions
47.8x23.82x1.6 in
Height
1.60 in
Nominal Length
47.80 in
Width
23.82 in

Details

Item
Panel
Rated Life
50000
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
105 lm/W
Fixture Housing Material
Aluminum|Steel
CRI
80
Fixture Type - Decorative and Surface Mount Fixtures
Recessed/Suspended/Surface
Lumens
3300/4000/5000
Power Factor
≥ 0.90
Color Temperature
3500/4000/5000
Indoor/Outdoor Usage
Indoor
Finish
White
Watts
30.00/35.00/45.00 W
Voltage
120 V

Description

Lumen and CCT Selectable LED Panel 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.