LumnCCTSlctbleLEDPnl3500K, 2ftL, 2ftW

  • Mfr # PANELF3BS035UNVD8SC722GWH

  • Zoro # G016557755


product price: $52.59
/ea
Sold in multiples of 4 for $210.36

Key Features

Efficacy (LPW)
105 lm/W
Finish
White
Color Temperature
3500/4000/5000
Power Factor
≥ 0.90
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANELF3BS035UNVD8SC722GWH
Zoro #
G016557755
UPC #
046135626982
Country of Origin
Mexico

Dimensions

Width
23.82 in
Dimensions
23.82x23.82x1.7 in
Height
1.70 in
Nominal Length
23.82 in

Details

Item
Panel
Efficacy (LPW)
105 lm/W
Finish
White
Color Temperature
3500/4000/5000
Power Factor
≥ 0.90
Rated Life
50000
Total Harmonic Distortion
< 20 %
Watts
20.00/30.00/35.00 W
Lumens
2200/3300/3850
Fixture Type - Decorative and Surface Mount Fixtures
Recessed/Suspended/Surface
Fixture Housing Material
Aluminum|Steel
Indoor/Outdoor Usage
Indoor
CRI
80
Voltage
120 V

Description

Lumen and CCT Selectable LED Panel 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.