Motion-Sensing Battery Powered LED White Security Floodlight

  • Mfr # 66947
  • Zoro # G524150387
product price: 
$
29.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66947
Zoro #
G524150387
UPC #
046135669477
Country of Origin
Cambodia

Description

Protect any corner of your home-no wires, no hassle. The Sylvania Battery-Powered Motion Sensor Security Light offers reliable, adjustable lighting without the need for electrical work, making it a great solution for sheds, gates, driveways, and rental properties. This single-head light delivers adjustable brightness from 100 to 500 lumens, so you can choose the right level of illumination for your space. The built-in motion sensor has a wide 160 deg. detection angle and a customizable range from 29 to 49 feet, ensuring your property is well-covered. You can also set how long the light stays on after activation, with delay options of 15, 30, or 60 seconds. The durable, weather-resistant design features a frosted lens for diffused light and a sturdy ABS plastic housing. Wet rated for outdoor use, this light is made to withstand the elements. The lamp head adjusts both vertically (30 deg. ) and horizontally (90 deg. ), giving you full control over light direction. Installation is easy with the included mounting bracket-no tools, wires, or professional help required. Powered by 3 D-cell batteries (not included), this light offers long-lasting performance and flexibility wherever you need extra visibility. Whether you're lighting up a dark corner of your yard or adding peace of mind to a side entrance, this motion-activated security light delivers dependable, battery-powered protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews