Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Floodlight, Brz, 350 W/400 W/470 W
- Mfr # FLOODLTPS470HUVD8SC2ADNBZP 1/CS 1/SKU
- Zoro # G224883257
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Light Output
50,750 lm, 58,000 lm, 68,150 lm
Housing Color
Bronze
Fixture Wattage
350 W, 400 W, 470 W
Color Selectable
Selectable
Mount Type
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLOODLTPS470HUVD8SC2ADNBZP 1/CS 1/SKU
- Zoro #
- G224883257
- UPC #
- 046135666834
- Country of Origin
- Viet Nam
- Item
- Floodlight
- Light Output
- 50,750 lm, 58,000 lm, 68,150 lm
- Housing Color
- Bronze
- Fixture Wattage
- 350 W, 400 W, 470 W
- Color Selectable
- Selectable
- Mount Type
- Surface
- Housing Material
- Aluminum
- Voltage
- 277 to 480V AC
- Lumen Selectable
- Selectable
- Metal Halide Wattage Equivalency
- 1,500 W
- Number of Lightheads
- 1
- Includes
- Beam Angle Adjustment
- Color Temperature
- 3000K, 4000K, 5000K
- Includes Lamp
- Integrated
Dimensions
- Overall Width
- 25 5/8 in
- Overall Length
- 29 3/8 in
- Overall Height
- 6 in
- Length
- 29 3/8 in
Description
Floodlight, Fixture Wattage 350 W, 400 W, 470 W, Voltage 277 to 480V AC, Light Technology LED, Mount Type Surface, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Number of Lightheads 1, Socket Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.