Zoro Homepage

Mounting Plate, 12.5 in H

  • Mfr # CANOPY3A/MTGPLATE/12/WH

  • Zoro # G816560993


product price: $35.69
/ea

Key Features

Housing Material
Metal
Overall Height
12 1/2 in
Housing Color
White
Operating Temperature - Minimum
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANOPY3A/MTGPLATE/12/WH
Zoro #
G816560993
UPC #
046135606854
Country of Origin
China

Dimensions

Overall Height
12 1/2 in

Details

Item
Mounting Plate
Housing Material
Metal
Housing Color
White
Operating Temperature - Minimum
-22 Degrees F

Description

Mounting Plate, Color Temperature Not Applicable, Fixture Wattage Not Applicable, Voltage Not Applicable, Light Technology Not Applicable, Fixture Shape Square, Rated Life Not Applicable, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.