Zoro Homepage

Mounting Plate, 16 in H

  • Mfr # CANOPY3A/MTGPLATE/16/WH

  • Zoro # G316560981


product price: $44.49
/ea

Key Features

Housing Color
White
Operating Temperature - Minimum
-22 Degrees F
Overall Height
16 in
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANOPY3A/MTGPLATE/16/WH
Zoro #
G316560981
UPC #
046135606861
Country of Origin
China

Dimensions

Overall Height
16 in

Details

Housing Color
White
Item
Mounting Plate
Operating Temperature - Minimum
-22 Degrees F
Housing Material
Metal

Description

Mounting Plate, Color Temperature Not Applicable, Fixture Wattage Not Applicable, Voltage Not Applicable, Light Technology Not Applicable, Fixture Shape Square, Rated Life Not Applicable, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.