Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS029UNHD8SC2BZPE

  • Zoro # G916560930


product price: $210.99
/ea
Free Shipping & Returns

Key Features

High Pressure Sodium Wattage Equivalency
100 W
Fixture Wattage
29 W
Operating Temperature - Maximum
122 Degrees F
Rated Life
100,000 hr
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN9AS029UNHD8SC2BZPE
Zoro #
G916560930
UPC #
046135639296
Country of Origin
Viet Nam

Dimensions

Mounting Height - Maximum
15 ft
Manufacturers Warranty Length
5 yr
Knockout Size
3/4 in
Overall Width
9 in
Overall Height
7 in
Overall Length
14 in
Hub Size
3/4 in NPT
Nominal Length
14.00 in
Size
14x9x7 in
Height
7.00 in
Width
9 in

Details

High Pressure Sodium Wattage Equivalency
100 W
Fixture Wattage
29 W
Operating Temperature - Maximum
122 Degrees F
Rated Life
100,000 hr
Power Source
Hardwired
Lumen Selectable
Selectable
Item
Wall pack
Number of Hubs
0
Number of Knockouts
4
Voltage
120 V
Housing Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Standards
cULus
IP Rating
IP65
Fixture Lens Material
Glass
For Location
Outdoor
Color Selectable
Selectable
Light Distribution Type - IESNA
Type IV
Color Rendering Index
80
Includes Lamp
Integrated
Sensor Type
Photocell Included
Housing Color
Bronze
Light Output
2,250 lm, 3,000 lm, 4,350 lm
Metal Halide Wattage Equivalency
70 W
Mount Type
Surface
Color Temperature
3000/4000/5000
Light Technology
LED
CRI
80
Efficacy (LPW)
150 lm/W
Lamp Type
SMD
Lumens
2300/3000/4350
Application
Outdoor
Lithium Ion Battery
L
Fixture Rated Life
100000
Operating Temp. Range
-40 °F to 122°F
Watts
15.00/20.00/29.00 W
Finish
Bronze
Mounting
Surface
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %

Description

Performance Wall Pack, Fixture Wattage 29 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.