Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS120HUVD8SC2BZP

  • Zoro # G216560982


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000/4000/5000
Knockout Size
3/4 in
Housing Color
Bronze
Includes Lamp
Integrated
High Pressure Sodium Wattage Equivalency
400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN9AS120HUVD8SC2BZP
Zoro #
G216560982
UPC #
046135639289
Country of Origin
Viet Nam

Dimensions

Knockout Size
3/4 in
Hub Size
3/4 in NPT
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
30 ft
Overall Height
9 in
Overall Length
17 in
Overall Width
9 in
Size
17x9x9 in
Width
9 in
Height
9.00 in
Nominal Length
17.00 in

Details

Color Temperature
3000/4000/5000
Housing Color
Bronze
Includes Lamp
Integrated
High Pressure Sodium Wattage Equivalency
400 W
Color Rendering Index
80
Metal Halide Wattage Equivalency
400 W
IP Rating
IP65
Fixture Wattage
120 W
Mount Type
Surface
For Location
Outdoor
Fixture Lens Material
Glass
Standards
cULus
Number of Hubs
0
Sensor Type
Photocell Included
Color Selectable
Selectable
Rated Life
100,000 hr
Item
Wall pack
Housing Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Light Technology
LED
Operating Temperature - Maximum
122 Degrees F
Number of Knockouts
4
Lumen Selectable
Selectable
Power Source
Hardwired
Light Distribution Type - IESNA
Type IV
Light Output
12,750 lm, 15,000 lm, 18,000 lm
Operating Temp. Range
-40 °F to 122°F
Efficacy (LPW)
150 lm/W
Mounting
Surface
Lamp Type
SMD
Finish
Bronze
CRI
80
Total Harmonic Distortion
< 20 %
Voltage
277 V
Lumens
12750/15000/18000
Watts
85.00/100.00/120.00 W
Application
Outdoor
Fixture Rated Life
100000
Power Factor
≥0.90

Description

Performance Wall Pack, Fixture Wattage 120 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.