Post-Top Fixture, 15750 lm, LED, 155 W

  • Mfr # POSTTOP1A/S155UNHD7SC2/T3/BL

  • Zoro # G316560929


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Color Selectable
Selectable
Fixture Wattage
155 W
Light Distribution Type - IESNA
Type III
IP Rating
IP65
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S155UNHD7SC2/T3/BL
Zoro #
G316560929
UPC #
046135627972
Country of Origin
Viet Nam

Dimensions

Overall Height
25 3/10 in
Overall Length
19 9/10 in
Manufacturers Warranty Length
5 yr
Overall Width
19 7/10 in
Nominal Length
19.90 in
Height
25.30 in
Width
19.7 in
Size
19.9x19.7x25.3 in

Details

Color Selectable
Selectable
Fixture Wattage
155 W
Light Distribution Type - IESNA
Type III
IP Rating
IP65
Color Temperature
3000K, 4000K, 5000K
Fixture Lens Material
Polycarbonate
Lumen Selectable
Selectable
Item
Post top
Operating Temperature - Maximum
104 Degrees F
Power Source
Hardwired
Light Output
15,750 lm
Rated Life
50000
Light Technology
LED
Standards
cULus
Mount Type
Surface
Housing Material
Aluminum
Housing Color
Black
Color Rendering Index
70
Voltage
120 V
Operating Temperature - Minimum
-40 Degrees F
Glass Color
Black
Efficacy (LPW)
105 lm/W
CRI
70
Lamp Type
SMD
Power Factor
≥0.90
Mounting
Surface
Watts
100.00/120.00/155.00 W
Lumens
15750
Indoor/Outdoor Usage
Outdoor
Temp. Range
-40°F to 104°F
Color Temp.
3000/4000/5000
Total Harmonic Distortion
< 20 %

Description

Wall Packs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.