Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post-Top Lights, 15750 lm, LED, 155 W

  • Mfr # POSTTOP1A/S155UNHD7SC2/T2/BL/P

  • Zoro # G516066009


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus
Color Rendering Index
70
Manufacturers Warranty Length
5 yr
Housing Color
Black
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S155UNHD7SC2/T2/BL/P
Zoro #
G516066009
UPC #
046135630828
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
19 9/10 in
Overall Width
19 7/10 in
Overall Height
25 3/10 in
Nominal Length
19.90 in
Height (in)
25.30 in
Width
19.7 in
Height
25.30 in
Size
19.9x19.7x25.3 in
Length
19.90 in

Details

Standards
cULus
Color Rendering Index
70
Housing Color
Black
Voltage
120 V
Color Temperature
3000/4000/5000
Item
Post top
Housing Material
Aluminum
Rated Life
50000
Light Distribution Type - IESNA
Type II
Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Photocell Included
Mount Type
Surface
Light Technology
LED
Lumen Selectable
Selectable
IP Rating
IP65
Color Selectable
Selectable
Operating Temperature - Maximum
104 Degrees F
Fixture Wattage
155 W
Light Output
15,750 lm
Power Source
Hardwired
Fixture Lens Material
Polycarbonate
Temp. Range
-40°F to 104°F
Lumens
15750
Efficacy (LPW)
105 lm/W
Glass Color
Black
Total Harmonic Distortion
< 20 %
Mounting
Surface
Color Temp.
3000/4000/5000
Indoor/Outdoor Usage
Outdoor
CRI
70
Power Factor
≥0.90
Lumens Per Watt
105 lm/W
Lamp Type
SMD
Total Harmonic Distortion (THD)
< 20 %
Description/Special Features
Post Top, 100/120/155W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type Ii, Black, Photocell
Type
Post top
Finish
Black
Watts
155.00/120.00/100.00 W

Description

Post-Top Lights,15750 lm,LED,155 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.