Post-Top Lights, 15750 lm, LED, 155 W

  • Mfr # POSTTOP1A/S155UNHD7SC2/T3/BL/P

  • Zoro # G416066000


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Standards
cULus
Manufacturers Warranty Length
5 yr
Housing Color
Black
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POSTTOP1A/S155UNHD7SC2/T3/BL/P
Zoro #
G416066000
UPC #
046135630798
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
19 7/10 in
Overall Height
25 3/10 in
Overall Length
19 9/10 in
Nominal Length
19.90 in
Height
25.30 in
Width
19.7 in
Length
19.90 in
Height (in)
25.30 in
Size
19.9x19.7x25.3 in

Details

Voltage
120 V
Item
Post top
Standards
cULus
Housing Color
Black
Housing Material
Aluminum
Color Rendering Index
70
Color Temperature
3000/4000/5000
Rated Life
50000
IP Rating
IP65
Power Source
Hardwired
Fixture Lens Material
Polycarbonate
Lumen Selectable
Selectable
Mount Type
Surface
Color Selectable
Selectable
Light Output
15,750 lm
Light Distribution Type - IESNA
Type III
Sensor Type
Photocell Included
Operating Temperature - Maximum
104 Degrees F
Light Technology
LED
Fixture Wattage
155 W
Operating Temperature - Minimum
-40 Degrees F
Lumens Per Watt
105 lm/W
Indoor/Outdoor Usage
Outdoor
Mounting
Surface
Lumens
15750
Description/Special Features
Post Top, 100/120/155W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type Iii, Black, Photocell
Glass Color
Black
Total Harmonic Distortion
< 20 %
Total Harmonic Distortion (THD)
< 20 %
CRI
70
Temp. Range
-40°F to 104°F
Power Factor
≥0.90
Efficacy (LPW)
105 lm/W
Lamp Type
SMD
Color Temp.
3000/4000/5000
Watts
155.00/120.00/100.00 W
Type
Post top
Finish
Black

Description

Post-Top Lights,15750 lm,LED,155 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.