Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post-Top Lights, 15750 lm, LED, 155 W

  • Mfr # POSTTOP1A/S155UNHD7SC2/T4/BL/P

  • Zoro # G916065992


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Housing Material
Aluminum
Color Temperature
3000/4000/5000
Voltage
120 V
Color Rendering Index
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S155UNHD7SC2/T4/BL/P
Zoro #
G916065992
UPC #
046135630859
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
19 7/10 in
Overall Height
25 3/10 in
Overall Length
19 9/10 in
Height
25.30 in
Length
19.90 in
Size
19.9x19.7x25.3 in
Height (in)
25.30 in
Nominal Length
19.90 in
Width
19.7 in

Details

Housing Color
Black
Housing Material
Aluminum
Color Temperature
3000/4000/5000
Voltage
120 V
Color Rendering Index
70
Rated Life
50000
Standards
cULus
Item
Post top
Light Distribution Type - IESNA
Type IV
Sensor Type
Photocell Included
Mount Type
Surface
Power Source
Hardwired
Lumen Selectable
Selectable
Color Selectable
Selectable
Fixture Wattage
155 W
Light Output
15,750 lm
Operating Temperature - Minimum
-40 Degrees F
Fixture Lens Material
Polycarbonate
IP Rating
IP65
Light Technology
LED
Operating Temperature - Maximum
104 Degrees F
Mounting
Surface
Indoor/Outdoor Usage
Outdoor
Total Harmonic Distortion (THD)
< 20 %
CRI
70
Temp. Range
-40°F to 104°F
Glass Color
Black
Type
Post top
Lamp Type
SMD
Color Temp.
3000/4000/5000
Power Factor
≥0.90
Finish
Black
Watts
155.00/120.00/100.00 W
Total Harmonic Distortion
< 20 %
Description/Special Features
Post Top, 100/120/155W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type Iv, Black, Photocell
Lumens
15750
Lumens Per Watt
105 lm/W
Efficacy (LPW)
105 lm/W

Description

Post-Top Lights,15750 lm,LED,155 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.