Zoro Homepage

Post-Top Lights, 6300 lm, LED, 60 W

  • Mfr # POSTTOP1A/S060UNHD7SC2/T3/BL

  • Zoro # G516065798


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
70
Housing Color
Black
Color Temperature
3000/4000/5000
Rated Life
50000
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S060UNHD7SC2/T3/BL
Zoro #
G516065798
UPC #
046135627958
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
25 3/10 in
Overall Length
19 9/10 in
Overall Width
19 7/10 in
Height (in)
25.3 in
Height
25.30 in
Nominal Length
19.90 in
Width
19.7 in
Size
19.9x19.7x25.3 in
Length
19.9 in

Details

Color Rendering Index
70
Housing Color
Black
Color Temperature
3000/4000/5000
Rated Life
50000
Housing Material
Aluminum
Voltage
120 V
Standards
cULus
Item
Post top
Mount Type
Surface
Color Selectable
Selectable
Fixture Wattage
60 W
Lumen Selectable
Selectable
IP Rating
IP65
Operating Temperature - Maximum
104 Degrees F
Fixture Lens Material
Polycarbonate
Power Source
Hardwired
Sensor Type
Not Sensor Compatible
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - IESNA
Type III
Light Technology
LED
Light Output
6,300 lm
Temp. Range
-40°F to 104°F
Description/Special Features
Post Top, 40/50/60W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type Iii, Black
Power Factor
≥0.90
Color Temp.
3000/4000/5000
Efficacy (LPW)
105 lm/W
Indoor/Outdoor Usage
Outdoor
Type
Post top
Lumens Per Watt
105 lm/W
CRI
70
Watts
40.00/50.00/60.00 W
Mounting
Surface
Lamp Type
SMD
Glass Color
Black
Total Harmonic Distortion
< 20 %
Lumens
6300
Total Harmonic Distortion (THD)
< 20 %
Finish
Black

Description

Post-Top Lights,6300 lm,LED,60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.