Zoro Homepage

Post-Top Lights, 6300 lm, LED, 60 W

  • Mfr # POSTTOP1A/S060UNHD7SC2/T3/BL/P

  • Zoro # G216065937


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Housing Material
Aluminum
Standards
cULus
Color Rendering Index
70
Color Temperature
3000/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S060UNHD7SC2/T3/BL/P
Zoro #
G216065937
UPC #
046135630774
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
19 7/10 in
Overall Height
25 3/10 in
Overall Length
19 9/10 in
Nominal Length
19.90 in
Height (in)
25.30 in
Height
25.30 in
Length
19.90 in
Width
19.7 in
Size
19.9x19.7x25.3 in

Details

Voltage
120 V
Item
Post top
Housing Material
Aluminum
Standards
cULus
Color Rendering Index
70
Color Temperature
3000/4000/5000
Housing Color
Black
Rated Life
50000
Light Output
6,300 lm
Operating Temperature - Minimum
-40 Degrees F
Mount Type
Surface
Fixture Lens Material
Polycarbonate
IP Rating
IP65
Lumen Selectable
Selectable
Sensor Type
Photocell Included
Light Distribution Type - IESNA
Type III
Light Technology
LED
Power Source
Hardwired
Operating Temperature - Maximum
104 Degrees F
Color Selectable
Selectable
Fixture Wattage
60 W
Total Harmonic Distortion (THD)
< 20 %
Lumens
6300
Total Harmonic Distortion
< 20 %
Color Temp.
3000/4000/5000
Glass Color
Black
Mounting
Surface
Description/Special Features
Post Top, 40/50/60W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type Iii, Black, Photocell
Power Factor
≥0.90
Type
Post top
Indoor/Outdoor Usage
Outdoor
Lumens Per Watt
105 lm/W
CRI
70
Temp. Range
-40°F to 104°F
Efficacy (LPW)
105 lm/W
Watts
60.00/50.00/40.00 W
Lamp Type
SMD
Finish
Black

Description

Post-Top Lights,6300 lm,LED,60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.