Zoro Homepage

Post-Top Lights, 6300 lm, LED, 60 W

  • Mfr # POSTTOP1A/S060UNHD7SC2/T4/BL

  • Zoro # G716065987


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
70
Housing Color
Black
Manufacturers Warranty Length
5 yr
Color Temperature
3000/4000/5000
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S060UNHD7SC2/T4/BL
Zoro #
G716065987
UPC #
046135628016
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
19 9/10 in
Overall Width
19 7/10 in
Overall Height
25 3/10 in
Width
19.7 in
Length
19.9 in
Height (in)
25.3 in
Height
25.30 in
Size
19.9x19.7x25.3 in
Nominal Length
19.90 in

Details

Color Rendering Index
70
Housing Color
Black
Color Temperature
3000/4000/5000
Standards
cULus
Item
Post top
Rated Life
50000
Housing Material
Aluminum
Voltage
120 V
Operating Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
Light Distribution Type - IESNA
Type IV
Mount Type
Surface
Lumen Selectable
Selectable
IP Rating
IP65
Light Output
6,300 lm
Fixture Wattage
60 W
Light Technology
LED
Operating Temperature - Maximum
104 Degrees F
Sensor Type
Not Sensor Compatible
Fixture Lens Material
Polycarbonate
Power Source
Hardwired
Lamp Type
SMD
Glass Color
Black
Type
Post top
Total Harmonic Distortion
< 20 %
Lumens
6300
Power Factor
≥0.90
Lumens Per Watt
105 lm/W
Finish
Black
Description/Special Features
Post Top, 40/50/60W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type Iv, Black
Watts
40.00/50.00/60.00 W
Total Harmonic Distortion (THD)
< 20 %
Color Temp.
3000/4000/5000
Efficacy (LPW)
105 lm/W
Temp. Range
-40°F to 104°F
Mounting
Surface
Indoor/Outdoor Usage
Outdoor
CRI
70

Description

Post-Top Lights,6300 lm,LED,60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.