Zoro Homepage

Post-Top Lights, 6300 lm, LED, 60 W

  • Mfr # POSTTOP1A/S060UNHD7SC2/T4/BL/P

  • Zoro # G816065924


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Color Temperature
3000/4000/5000
Housing Material
Aluminum
Housing Color
Black
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S060UNHD7SC2/T4/BL/P
Zoro #
G816065924
UPC #
046135630835
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
19 9/10 in
Overall Width
19 7/10 in
Overall Height
25 3/10 in
Height (in)
25.30 in
Size
19.9x19.7x25.3 in
Height
25.30 in
Length
19.90 in
Nominal Length
19.90 in
Width
19.7 in

Details

Voltage
120 V
Color Temperature
3000/4000/5000
Housing Material
Aluminum
Housing Color
Black
Rated Life
50000
Item
Post top
Standards
cULus
Color Rendering Index
70
Light Technology
LED
Sensor Type
Photocell Included
Lumen Selectable
Selectable
Color Selectable
Selectable
Light Output
6,300 lm
IP Rating
IP65
Power Source
Hardwired
Operating Temperature - Minimum
-40 Degrees F
Fixture Wattage
60 W
Mount Type
Surface
Light Distribution Type - IESNA
Type IV
Operating Temperature - Maximum
104 Degrees F
Fixture Lens Material
Polycarbonate
Temp. Range
-40°F to 104°F
Power Factor
≥0.90
Type
Post top
Total Harmonic Distortion
< 20 %
Glass Color
Black
Lamp Type
SMD
Lumens Per Watt
105 lm/W
Efficacy (LPW)
105 lm/W
Total Harmonic Distortion (THD)
< 20 %
Color Temp.
3000/4000/5000
Lumens
6300
Indoor/Outdoor Usage
Outdoor
CRI
70
Watts
60.00/50.00/40.00 W
Finish
Black
Description/Special Features
Post Top, 40/50/60W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type Iv, Black, Photocell
Mounting
Surface

Description

Post-Top Lights,6300 lm,LED,60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.