Zoro Homepage

Post-Top Lights, 6300 lm, LED, 60 W

  • Mfr # POSTTOP1A/S060UNHD7SC2/T5/BL/P

  • Zoro # G216560920


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K, 4000K, 5000K
Housing Color
Black
Mount Type
Surface
Light Technology
LED
Color Rendering Index
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S060UNHD7SC2/T5/BL/P
Zoro #
G216560920
UPC #
046135630743
Country of Origin
Viet Nam

Dimensions

Overall Width
19 7/10 in
Manufacturers Warranty Length
5 yr
Overall Length
19 9/10 in
Overall Height
25 3/10 in
Nominal Length
19.90 in
Width
19.7 in
Size
19.9x19.7x25.3 in
Height
25.30 in

Details

Color Temperature
3000K, 4000K, 5000K
Housing Color
Black
Mount Type
Surface
Light Technology
LED
Color Rendering Index
70
Voltage
120 V
Standards
cULus
Item
Post top
Fixture Lens Material
Polycarbonate
Power Source
Hardwired
Housing Material
Aluminum
Fixture Wattage
60 W
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
104 Degrees F
Color Selectable
Selectable
IP Rating
IP65
Light Distribution Type - IESNA
Type V
Lumen Selectable
Selectable
Sensor Type
Photocell Included
Rated Life
50000
Light Output
6,300 lm
Temp. Range
-40°F to 104°F
Mounting
Surface
Color Temp.
3000/4000/5000
CRI
70
Indoor/Outdoor Usage
Outdoor
Total Harmonic Distortion
< 20 %
Lamp Type
SMD
Power Factor
≥0.90
Glass Color
Black
Lumens
6300
Efficacy (LPW)
105 lm/W
Watts
60.00/50.00/40.00 W

Description

Post-Top Lights,6300 lm,LED,60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.