Zoro Homepage

Post-Top Lights, 9450 lm, LED, 90 W

  • Mfr # POSTTOP1A/S090UNHD7SC2/T2/BL/P

  • Zoro # G316065950


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Housing Color
Black
Standards
cULus
Color Temperature
3000/4000/5000
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S090UNHD7SC2/T2/BL/P
Zoro #
G316065950
UPC #
046135630811
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
25 3/10 in
Overall Width
19 7/10 in
Overall Length
19 9/10 in
Height (in)
25.30 in
Height
25.30 in
Nominal Length
19.90 in
Size
19.9x19.7x25.3 in
Length
19.90 in
Width
19.7 in

Details

Housing Material
Aluminum
Housing Color
Black
Item
Post top
Standards
cULus
Color Temperature
3000/4000/5000
Rated Life
50000
Color Rendering Index
70
Voltage
120 V
Fixture Wattage
90 W
Fixture Lens Material
Polycarbonate
Sensor Type
Photocell Included
IP Rating
IP65
Light Distribution Type - IESNA
Type II
Lumen Selectable
Selectable
Power Source
Hardwired
Mount Type
Surface
Operating Temperature - Maximum
104 Degrees F
Light Technology
LED
Operating Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
Light Output
9,450 lm
Lamp Type
SMD
Total Harmonic Distortion (THD)
< 20 %
Watts
90.00/80.00/70.00 W
Color Temp.
3000/4000/5000
Type
Post top
Glass Color
Black
Mounting
Surface
Finish
Black
Power Factor
≥0.90
Description/Special Features
Post Top, 70/80/90W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type Ii, Black, Photocell
CRI
70
Temp. Range
-40°F to 104°F
Lumens
9450
Indoor/Outdoor Usage
Outdoor
Total Harmonic Distortion
< 20 %
Lumens Per Watt
105 lm/W
Efficacy (LPW)
105 lm/W

Description

Post-Top Lights,9450 lm,LED,90 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.