Zoro Homepage

Post-Top Lights, 9450 lm, LED, 90 W

  • Mfr # POSTTOP1A/S090UNHD7SC2/T3/BL

  • Zoro # G616065988


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Housing Color
Black
Color Temperature
3000
Color Rendering Index
70
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S090UNHD7SC2/T3/BL
Zoro #
G616065988
UPC #
046135627965
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
25 3/10 in
Overall Length
19 9/10 in
Overall Width
19 7/10 in
Height (in)
25.3 in
Height
25.30 in
Nominal Length
19.90 in
Size
19.9x19.7x25.3 in
Length
19.9 in
Width
19.7 in

Details

Housing Color
Black
Color Temperature
3000
Color Rendering Index
70
Voltage
120 V
Item
Post top
Housing Material
Aluminum
Standards
cULus
Rated Life
50000
Fixture Wattage
90 W
Operating Temperature - Maximum
104 Degrees F
IP Rating
IP65
Mount Type
Surface
Sensor Type
Not Sensor Compatible
Light Output
9,450 lm
Power Source
Hardwired
Light Distribution Type - IESNA
Type III
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
Fixture Lens Material
Polycarbonate
Color Selectable
Selectable
Light Technology
LED
Color Temp.
3000
Total Harmonic Distortion
< 20 %
Lumens Per Watt
105 lm/W
Indoor/Outdoor Usage
Outdoor
Efficacy (LPW)
105 lm/W
Watts
70.00/80.00/90.00 W
Lamp Type
SMD
Total Harmonic Distortion (THD)
< 20 %
Finish
Black
Type
Post top
Power Factor
≥0.90
CRI
70
Lumens
9450
Mounting
Surface
Glass Color
Black
Description/Special Features
Post Top, 70/80/90W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type Iii, Black
Temp. Range
-40°F to 104°F

Description

Post-Top Lights,9450 lm,LED,90 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.