Zoro Homepage

Post-Top Lights, 9450 lm, LED, 90 W

  • Mfr # POSTTOP1A/S090UNHD7SC2/T3/BL/P

  • Zoro # G616066039


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Voltage
120 V
Color Temperature
3000/4000/5000
Rated Life
50000
Color Rendering Index
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S090UNHD7SC2/T3/BL/P
Zoro #
G616066039
UPC #
046135630781
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
19 9/10 in
Overall Height
25 3/10 in
Overall Width
19 7/10 in
Height (in)
25.30 in
Nominal Length
19.90 in
Size
19.9x19.7x25.3 in
Height
25.30 in
Width
19.7 in
Length
19.90 in

Description

Post-Top Lights,9450 lm,LED,90 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.