Zoro Homepage

Post-Top Lights, 9450 lm, LED, 90 W

  • Mfr # POSTTOP1A/S090UNHD7SC2/T4/BL/P

  • Zoro # G616065919


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Rated Life
50000
Standards
cULus
Color Rendering Index
70
Color Temperature
3000/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S090UNHD7SC2/T4/BL/P
Zoro #
G616065919
UPC #
046135630842
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
19 9/10 in
Overall Height
25 3/10 in
Overall Width
19 7/10 in
Nominal Length
19.90 in
Height (in)
25.30 in
Width
19.7 in
Length
19.90 in
Height
25.30 in
Size
19.9x19.7x25.3 in

Details

Housing Color
Black
Item
Post top
Rated Life
50000
Standards
cULus
Color Rendering Index
70
Color Temperature
3000/4000/5000
Voltage
120 V
Housing Material
Aluminum
Operating Temperature - Maximum
104 Degrees F
Color Selectable
Selectable
Sensor Type
Photocell Included
Light Distribution Type - IESNA
Type IV
IP Rating
IP65
Lumen Selectable
Selectable
Light Technology
LED
Light Output
9,450 lm
Fixture Wattage
90 W
Mount Type
Surface
Power Source
Hardwired
Operating Temperature - Minimum
-40 Degrees F
Fixture Lens Material
Polycarbonate
Lumens
9450
Total Harmonic Distortion
< 20 %
Glass Color
Black
Mounting
Surface
Lamp Type
SMD
Total Harmonic Distortion (THD)
< 20 %
Color Temp.
3000/4000/5000
Description/Special Features
Post Top, 70/80/90W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type Iv, Black, Photocell
Finish
Black
Power Factor
≥0.90
Indoor/Outdoor Usage
Outdoor
Temp. Range
-40°F to 104°F
Watts
90.00/80.00/70.00 W
Lumens Per Watt
105 lm/W
Efficacy (LPW)
105 lm/W
Type
Post top
CRI
70

Description

Post-Top Lights,9450 lm,LED,90 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.