Zoro Homepage

Post-Top Lights, 9450 lm, LED, 90 W

  • Mfr # POSTTOP1A/S090UNHD7SC2/T5/BL/P

  • Zoro # G316066018


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
70
Color Temperature
3000/4000/5000
Rated Life
50000
Housing Material
Aluminum
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S090UNHD7SC2/T5/BL/P
Zoro #
G316066018
UPC #
046135630750
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
19 7/10 in
Overall Length
19 9/10 in
Overall Height
25 3/10 in
Nominal Length
19.90 in
Height (in)
25.30 in
Height
25.30 in
Width
19.7 in
Size
19.9x19.7x25.3 in
Length
19.90 in

Details

Color Rendering Index
70
Color Temperature
3000/4000/5000
Rated Life
50000
Housing Material
Aluminum
Item
Post top
Voltage
120 V
Standards
cULus
Housing Color
Black
Light Technology
LED
Mount Type
Surface
Fixture Lens Material
Polycarbonate
Light Distribution Type - IESNA
Type V
IP Rating
IP65
Color Selectable
Selectable
Lumen Selectable
Selectable
Sensor Type
Photocell Included
Light Output
9,450 lm
Operating Temperature - Maximum
104 Degrees F
Power Source
Hardwired
Operating Temperature - Minimum
-40 Degrees F
Fixture Wattage
90 W
Lumens Per Watt
105 lm/W
Efficacy (LPW)
105 lm/W
Total Harmonic Distortion
< 20 %
CRI
70
Total Harmonic Distortion (THD)
< 20 %
Type
Post top
Description/Special Features
Post Top, 70/80/90W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type V, Black, Photocell
Color Temp.
3000/4000/5000
Mounting
Surface
Temp. Range
-40°F to 104°F
Lumens
9450
Power Factor
≥0.90
Glass Color
Black
Indoor/Outdoor Usage
Outdoor
Finish
Black
Lamp Type
SMD
Watts
90.00/80.00/70.00 W

Description

Post-Top Lights,9450 lm,LED,90 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.