Recessed Down Light Kit, Flat Ceiling

  • Mfr # 63055
  • Zoro # G322632030
product price: 
$
25.15
/ea
Sold in multiples of 6 for $150.90

Key Features

Reflector or Baffle Color
White
Ambient Temperature - Maximum
104 Degrees F
Housing Material
Plastic
Housing Color
White
Lumen Selectable
Not Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63055
Zoro #
G322632030
UPC #
046135630552
Country of Origin
China
Reflector or Baffle Color
White
Ambient Temperature - Maximum
104 Degrees F
Housing Material
Plastic
Housing Color
White
Lumen Selectable
Not Selectable
Trim Style
Smooth
Ambient Temperature - Minimum
-4 Degrees F
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Fixture Type
Remodel
Item
Recessed Down Light Kit
Dimmable
Yes
Dimming Method
Phase Cut
Series
Microdisk
Color Rendering Index
90
Airtight
Yes
Maximum Fixture Wattage
10 W
Trim Material
Aluminum
Voltage
120V AC
Standards
DLC
Includes
Quick Connectors
Environmental Rating
Wet Location Rated
IC Rating
IC
Rated Life
50,000 hr
Lighting Technology
LED
Ceiling Opening Required
6 5/16 in
Trim Color
Available Separately
Color Selectable
Selectable
Interconnection Capability
Cable to Galvanized Steel Remote Driver Wiring Enclosure
Light Output
800 lm
Ceiling Type
Flat Ceiling

Dimensions

Nominal Size
6 in
Outside Diameter
6 7/8 in
Wire Rope Length
7 5/16 in
Manufacturers Warranty Length
5 yr
Overall Width
1 11/16 in
Overall Height
15/16 in
Overall Length
7 5/16 in
Length
7 5/16 in

Description

Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 6 in, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 15/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color Available Separately, Trim Style Smooth, Series Microdisk, Outside Diameter 6 7/8 in, Ceiling Opening Required 6 5/16 in, Dimmable Yes, Dimming Method Phase Cut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.