Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round slim microdisk

  • Mfr # LEDMD4R3A/800ST9SC3/WH

  • Zoro # G616557803


product price: $20.29
/ea
Sold in multiples of 6 for $121.74

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDMD4R3A/800ST9SC3/WH
Zoro #
G616557803
UPC #
046135630545
Country of Origin
Cambodia

Details

Item
Round slim microdisk

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 4 in, Light Output 820 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120V AC, Overall Height 7/8 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series Slim Microdisk, Outside Diameter 4 15/16 in, Dimmable Yes, Dimming Method TRIAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.