
RtroftDoorKit4ftL, 1ftW, 120to277VAC
Mfr # RDORKIT7A/S030UNVD8SC8/14/BLE
Zoro # G816557641
product price: $158.99
/eaSold in multiples of 2 for $317.98
Free Shipping & Returns
Key Features
Lumens
1905/2540/3200/3810
Nominal Length
47.83 in
Total Harmonic Distortion
< 20 %
Dimensions
47.83x11.89x3.09 in
Fixture Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDORKIT7A/S030UNVD8SC8/14/BLE
Zoro #
G816557641
UPC #
046135625718
Country of Origin
China
Dimensions
Nominal Length
47.83 in
Dimensions
47.83x11.89x3.09 in
Width
11.89 in
Height
3.09 in
Details
Item
Retrofit
Lumens
1905/2540/3200/3810
Total Harmonic Distortion
< 20 %
Fixture Housing Material
Steel
CRI
> 80
Temp. Range
-4°F to 122°F
Efficacy (LPW)
125 lm/W
Color Temperature
3000/3500/4000/5000
Fixture Type - Decorative and Surface Mount Fixtures
Recessed
Rated Life
125000
Watts
15.00/20.00/25.00/30.00 W
Standards
cULus
Finish
White
Power Factor
≥0.90
Indoor/Outdoor Usage
Indoor
Voltage
120 V
Description
Link, 1x4 Retrofit Door Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.