
Sensor, cULus; RoHS
Mfr # AREA/MWMOTIONDAYSENSOR/BZ
Zoro # G716559325
product price: $39.59
/eaKey Features
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
140 Degrees F
Overall Height
33 mm
Compatible Product Type
Microwave Sensor
Standards
cULus, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AREA/MWMOTIONDAYSENSOR/BZ
Zoro #
G716559325
UPC #
046135657320
Country of Origin
China
Dimensions
Overall Height
33 mm
Overall Width
56 mm
Details
Operating Temperature - Minimum
-22 Degrees F
Item
Sensor
Operating Temperature - Maximum
140 Degrees F
Compatible Product Type
Microwave Sensor
Standards
cULus, RoHS
Accessory Type
Microwave Motion/Daylight Sensor
Compatible Manufacturer Part Number
41425, 41993, 62069, 62280, 62875, 63034, 63110
Description
Sensor, Standards cULus, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.