Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single biax, 5W G23 2700K 82CRI 4.2MOL

  • Mfr # 21279

  • Zoro # G315832522


product price: $3.99
/ea
Sold in multiples of 50 for $199.50

Key Features

Lumens
257
Rated Life
10000
Color Rendering Index
>= 80
Watts
5 W
Bulb Shape
S (T4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21279
Zoro #
G315832522
UPC #
046135212796
Country of Origin
China

Details

Lumens
257
Color Temperature
2700
Rated Life
10000
Color Rendering Index
>= 80
Bulb Base Type
G23
Watts
5 W
Bulb Shape
S (T4)

Description

Single biax,5W G23 2700K 82CRI 4.2MOL

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.