Slimpuff15inWht, Polycarbonate, 15inL

  • Mfr # PUFF11R1500ST840

  • Zoro # G516557965


product price:  $42.69
/ea
Sold in multiples of 4 for $170.76

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUFF11R1500ST840
Zoro #
G516557965
UPC #
046135620478
Country of Origin
China

Details

Item
Slimpuff 15inch, 4000K, 1500lm, 80CRI, Triac, Energy Star, 50 000h, 120V

Description

Slimpuff 15inch, 4000K, 1500lm, 80CRI, Triac, Energy Star, 50 000h, 120V, Diameter 15 in, Overall Length 15 in, Series ULTRALED, Light Output 1,500 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 21 W, Voltage 120V AC, Overall Height 2 7/8 in, Overall Width 15 in, Housing Color White, Housing Finish Polycarbonate, Housing Material Polycarbonate, Dimmable Yes, Lens Material Polycarbonate, Lighting Technology LED, Dimming Method Phase Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.