Slimpuff15inD, Wht, Polycarbonate, 15inL
Mfr # PUFF15R1500ST840 4/CS 1/SKU
Zoro # G316557974
product price: $41.39
/eaKey Features
Housing Material
Polycarbonate (PC)
Temp. Range
-20 °C to 40
Color Rendering Index
80
Color Temp.
4000
Mounting
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PUFF15R1500ST840 4/CS 1/SKU
Zoro #
G316557974
UPC #
046135620478
Country of Origin
China
Dimensions
Diameter
15 in
Width
15 in
Height
2.83 in
Details
Item
Surface
Housing Material
Polycarbonate (PC)
Temp. Range
-20 °C to 40
Color Rendering Index
80
Color Temp.
4000
Mounting
Surface
Lumens
1500
Efficacy (LPW)
71 lm/W
Power Factor
≥0.90
Rated Life
50000
Total Harmonic Distortion
≤ 20 %
Lamp Type
SMD
Voltage
120 V
Finish
White
Watts
21 W
Description
Slimpuff 15inch, 4000K, 1500lm, 80CRI, Triac, Energy Star, 50 000h, 120V, Diameter 15 in, Overall Length 15 in, Series ULTRALED, Light Output 1,500 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 21 W, Voltage 120V AC, Overall Height 2 7/8 in, Overall Width 15 in, Housing Color White, Housing Finish Polycarbonate, Housing Material Polycarbonate, Dimmable Yes, Lens Material Polycarbonate, Lighting Technology LED, Dimming Method Phase Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.