
Sport Light, Polymer Housing
Mfr # SPORTLT1ARDEXTCABLE10
Zoro # G716065796
product price: $42.29
/eaKey Features
Housing Material
Polymer
Accessory Type
Extension Cable
Compatible Manufacturer Part Number
65807, 65806
Compatible Product Type
LED Luminaire
Compatible Series
Sports Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPORTLT1ARDEXTCABLE10
Zoro #
G716065796
UPC #
046135659379
Country of Origin
Viet Nam
Dimensions
Overall Length
10 ft
Details
Housing Material
Polymer
Item
Sport Light
Accessory Type
Extension Cable
Compatible Manufacturer Part Number
65807, 65806
Compatible Product Type
LED Luminaire
Compatible Series
Sports Lighting
Standards
cULus
Description/Special Features
Sport Light 1A Remote Driver, Extention Cables, 10'
Description
Sport Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.