Zoro Homepage

Sport Light, Polymer Housing

  • Mfr # SPORTLT1ARDEXTCABLE65

  • Zoro # G216065722


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Accessory Type
Extension Cable
Compatible Product Type
LED Luminaire
Compatible Series
Sports Lighting
Compatible Manufacturer Part Number
65807,65806
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPORTLT1ARDEXTCABLE65
Zoro #
G216065722
UPC #
046135659393
Country of Origin
Viet Nam

Dimensions

Overall Length
65 ft

Details

Housing Material
Polymer
Item
Sport Light
Accessory Type
Extension Cable
Compatible Product Type
LED Luminaire
Compatible Series
Sports Lighting
Compatible Manufacturer Part Number
65807,65806
Description/Special Features
Sport Light 1A Remote Driver, Extention Cables, 65'
Standards
cULus

Description

Sport Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.