SrfceMntKit, Wht, 2311/12inL
- Mfr # SMKIT3A24WH 10/CS 1/SKU
- Zoro # G016557595
product price:Â
$
66.25
/ea
Key Features
Color
White
Mounting Style
Surface
Standards
RoHS
Finish
Powder Coated
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMKIT3A24WH 10/CS 1/SKU
- Zoro #
- G016557595
- UPC #
- 046135620652
- Country of Origin
- China
- Item
- Surface Mount Kit for 2x4 Backlit Panel
- Color
- White
- Mounting Style
- Surface
- Standards
- RoHS
- Finish
- Powder Coated
- Material
- Aluminum
- Product Type
- Surface Mounting Kit
- For Use With
- 2 x 4 Backlit Panel
- Shell Material
- Aluminum
- Wire Color
- White
- Compatible Product Type
- 2 x 4 Backlit Panel
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 23 11/12 in
- Overall Height
- 1 2/3 in
- Overall Width
- 47 5/6 in
- Overall Length
- 23 11/12 in
- Length
- 23 11/12 in
Description
Surface Mount Kit for 2x4 Backlit Panel
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
- Technical Guide 11 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.