Zoro Homepage

Stell Wall Bracket, RoHS

  • Mfr # BRACKET1A/WALLHORIZTENON/BZ

  • Zoro # G216559320


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Standards
cULus
Overall Height
6 in
Housing Material
Steel
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRACKET1A/WALLHORIZTENON/BZ
Zoro #
G216559320
UPC #
046135611742
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Height
6 in
Overall Width
3 1/2 in

Details

Standards
cULus
Item
Steel Wall Bracket
Housing Material
Steel
Compatible Product Type
Floodlight
Accessory Type
Wall Bracket
Compatible Manufacturer Part Number
63860, 63861, 63862, 63863, 63864, 63865, 63866

Description

Stell Wall Bracket, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.