Street & Parking Lot Lights, 480V AC
Mfr # AREAFLDXA/NEMAPHOTOCELL/480
Zoro # G516560828
product price:Â $48.69
/eaKey Features
Standards
cULus
Housing Color
White
Voltage
480V AC
Sensor Type
Photocell Included
Luminaire Type
Flood light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AREAFLDXA/NEMAPHOTOCELL/480
Zoro #
G516560828
UPC #
046135613951
Country of Origin
China
Details
Standards
cULus
Housing Color
White
Voltage
480V AC
Item
Street & Parking Lot Lights
Sensor Type
Photocell Included
Luminaire Type
Flood light
Description
Street & Parking Lot Lights, Fixture Wattage Not Applicable, Light Technology Not Applicable, Color Temperature Not Applicable, Voltage 480V AC, Standards cULus, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.