Street & Parking Lot Lights, LED, 150 W

  • Mfr # AREAFLD6AS080HUVDSC2ADJBL

  • Zoro # G816560818


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Includes
Slip Fitter, Universal Mounting Bracket
High Pressure Sodium Wattage Equivalency
180 W
Light Distribution Type - IESNA
Type III, Type IV, Type V
Operating Temperature - Maximum
122 Degrees F
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS080HUVDSC2ADJBL
Zoro #
G816560818
UPC #
046135663635
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
10 1/8 in
Overall Height
6 1/4 in
Overall Length
25 1/4 in
Nominal Length
25.31 in
Dimensions
25.31x10.67x6.3 in
Width
10.67 in
Height
6.30 in

Details

Includes
Slip Fitter, Universal Mounting Bracket
High Pressure Sodium Wattage Equivalency
180 W
Light Distribution Type - IESNA
Type III, Type IV, Type V
Operating Temperature - Maximum
122 Degrees F
Color Rendering Index
80
Color Selectable
Selectable
Item
Street & Parking Lot Lights
Standards
cULus
Rated Life
100,000 hr
Sensor Type
Photocell Hub Included
Metal Halide Wattage Equivalency
150 W
Voltage
277 V
Light Head Style
Standard Head
Light Technology
LED
Housing Color
Black
Lumen Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees F
Mount Type
Pole, Slipfitter/Knuckle
Fixture Wattage
80 W
Light Output
6,000 lm, 9,000 lm, 12,000 lm
Color Temperature
3000K, 4000K, 5000K
CRI
80
Fixture Rated Life
100000
Mounting
Surface
Color Temp.
3000/4000/5000
Luminaire Type
Area light
Housing Finish
Aluminum
Indoor/Outdoor
Outdoor
Power Factor
≥0.90
Temp. Range
-40 °F to 122 °F
Total Harmonic Distortion
< 20 %
Lamp Type
SMD
Luminaire Finish
Black
Watts
80.00/60.00/40.00 W
Lumens (lm)
12000/9000/6000
Efficacy (LPW)
150 lm/W

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 80 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 277 to 480V AC, Rated Life 100,000 hr, Standards ANSI C136.31, cULus Listed to UL 1598, Dark Sky Compliant, DLC 5.1 Premium, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.