Street & Parking Lot Lights, LED, 150 W

  • Mfr # AREAFLD6AS080UNHDSC2ADJWH

  • Zoro # G216065999


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000/4000/5000
Rated Life
100000
Sensor Type
Photocell Hub Included
Light Output
6,000 lm, 9,000 lm, 12,000 lm
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS080UNHDSC2ADJWH
Zoro #
G216065999
UPC #
046135662287
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
6 1/4 in
Overall Width
10 5/8 in
Overall Length
25 1/4 in
Height
6.30 in
Dimensions
25.31x10.67x6.3 in
Nominal Length
25.31 in
Width
10.67 in

Details

Color Temperature
3000/4000/5000
Rated Life
100000
Sensor Type
Photocell Hub Included
Light Output
6,000 lm, 9,000 lm, 12,000 lm
Color Rendering Index
80
Housing Color
White
Item
Area light
Housing Material
Aluminum
Includes
Slip Fitter, Universal Mounting Bracket
Voltage
120 V
Standards
cULus
Fixture Wattage
80 W
Light Head Style
Standard Head
Lumen Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
Light Technology
LED
Metal Halide Wattage Equivalency
150 W
Color Selectable
Selectable
Operating Temperature - Maximum
122 Degrees F
High Pressure Sodium Wattage Equivalency
180 W
Mount Type
Pole, Slipfitter/Knuckle
Light Distribution Type - IESNA
Type III, Type IV, Type V
Fixture Rated Life
100000
Power Factor
≥0.90
Finish
White
Indoor/Outdoor Usage
Outdoor
Total Harmonic Distortion
< 20 %
CRI
80
Color Temp.
3000/4000/5000
Lumens
6000/9000/12000
Efficacy (LPW)
150 lm/W
Watts
40.00/60.00/80.00 W
Type
Area light
Light Distribution
< 20 %
Lumens Per Watt
150 lm/W
Fixture Mounting Location
Surface
Mounting
Surface
Features
Area Flood 6A Opti-Select, Selectable Wattage 40/60/80, Cct Selectable 3000/4000/5000K, Adjustable Distribution T3/T4/T5, 120-347V, 0-10V Dimming, White
Housing Finish
Aluminum

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 80 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.