Street & Parking Lot Lights, LED, 400 W

  • Mfr # AREAFLD6AS150HUVDSC2ADJBL

  • Zoro # G916065893


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus
Color Temperature
3000/4000/5000
Light Output
13,500 lm, 18,000 lm, 22,500 lm
Sensor Type
Photocell Hub Included
Fixture Wattage
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS150HUVDSC2ADJBL
Zoro #
G916065893
UPC #
046135663642
Country of Origin
Viet Nam

Dimensions

Overall Length
29 1/2 in
Overall Height
6 1/4 in
Overall Width
13 1/2 in
Manufacturers Warranty Length
5 yr
Nominal Length
29.49 in
Height
6.30 in
Width
13.46 in
Dimensions
29.49x13.46x6.3 in

Details

Standards
cULus
Color Temperature
3000/4000/5000
Light Output
13,500 lm, 18,000 lm, 22,500 lm
Sensor Type
Photocell Hub Included
Fixture Wattage
150 W
Voltage
277 V
Housing Color
Black
Item
Area light
Rated Life
100000
Color Rendering Index
80
Includes
Slip Fitter, Universal Mounting Bracket
Lumen Selectable
Not Selectable
Light Head Style
Standard Head
Operating Temperature - Maximum
122 Degrees F
Mount Type
Pole, Slipfitter/Knuckle
Metal Halide Wattage Equivalency
400 W
Operating Temperature - Minimum
-40 Degrees F
Light Technology
LED
High Pressure Sodium Wattage Equivalency
400 W
Color Selectable
Selectable
Light Distribution Type - IESNA
Type III, Type IV, Type V
Lamp Type
SMD
Lumens Per Watt
150 lm/W
Light Distribution
< 20 %
Housing Finish
Aluminum
CRI
80
Finish
Black
Type
Area light
Operating Temperature (°C)
-40 to+50 °C
Features
Area Flood 6A, Selectable Wattage 90/120/150W, 277-480V, 0-10V Dimming, Cct Selectable 3000/4000/5000K, Adjustable Distribution T3/T4/T5, Black
Lumens
22500/18000/13500
Fixture Mounting Location
Surface
Color Temp.
3000/4000/5000
Efficacy (LPW)
150 lm/W
Watts
150.00/120.00/90.00 W
Fixture Rated Life
100000
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Housing Material
Aluminum
Indoor/Outdoor Usage
Outdoor
Mounting
Surface
Temp. Range
-40 °F to 122 °F
Operating Temperature (°C)
-40 to+50 °C

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 150 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 277 to 480V AC, Rated Life 100,000 hr, Standards ANSI C136.31, cULus Listed to UL 1598, Dark Sky Compliant, DLC 5.1 Premium, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.