Street & Parking Lot Lights, LED, 400 W

  • Mfr # AREAFLD6AS150UNHDSC2ADJBL

  • Zoro # G416065836


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000/4000/5000
Includes
Slip Fitter, Universal Mounting Bracket
Sensor Type
Photocell Hub Included
Rated Life
100000
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS150UNHDSC2ADJBL
Zoro #
G416065836
UPC #
046135662263
Country of Origin
Viet Nam

Dimensions

Overall Length
29 1/2 in
Overall Width
13 1/2 in
Overall Height
6 1/4 in
Manufacturers Warranty Length
5 yr
Width
13.46 in
Height
6.30 in
Dimensions
29.49x13.46x6.3 in
Nominal Length
29.49 in

Details

Color Temperature
3000/4000/5000
Includes
Slip Fitter, Universal Mounting Bracket
Sensor Type
Photocell Hub Included
Rated Life
100000
Item
Area light
Housing Material
Aluminum
Fixture Wattage
150 W
Light Output
13,500 lm, 18,000 lm, 22,500 lm
Voltage
120 V
Color Rendering Index
80
Standards
cULus
Housing Color
Black
High Pressure Sodium Wattage Equivalency
400 W
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
Operating Temperature - Maximum
122 Degrees F
Mount Type
Pole, Slipfitter/Knuckle
Light Technology
LED
Color Selectable
Selectable
Metal Halide Wattage Equivalency
400 W
Light Head Style
Standard Head
Light Distribution Type - IESNA
Type III, Type IV, Type V
Efficacy (LPW)
150 lm/W
Type
Area light
Color Temp.
3000/4000/5000
Light Distribution
< 20 %
Lumens
13500/18000/22500
Features
Area Light Optiselect, Selectable Wattage 90/120/150W, Cct Selectable 3000/4000/5000K, T3/T4/T5, 120-347V, Black
Power Factor
≥0.90
Fixture Mounting Location
Surface
Indoor/Outdoor Usage
Outdoor
Finish
Black
CRI
80
Lumens Per Watt
150 lm/W
Total Harmonic Distortion
< 20 %
Fixture Rated Life
100000
Watts
90.00/120.00/150.00 W
Housing Finish
Aluminum
Mounting
Surface

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 150 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.