Street & Parking Lot Lights, LED, 400 W

  • Mfr # AREAFLD6AS150UNHDSC2ADJBZ

  • Zoro # G516065873


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Includes
Slip Fitter, Universal Mounting Bracket
Fixture Wattage
150 W
Housing Material
Aluminum
Sensor Type
Photocell Hub Included
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS150UNHDSC2ADJBZ
Zoro #
G516065873
UPC #
046135640131
Country of Origin
Viet Nam

Dimensions

Overall Width
10 5/8 in
Overall Height
6 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
24 3/4 in
Nominal Length
24.75 in
Dimensions
24.75x10.62x6.3 in
Height
6.30 in
Width
10.62 in

Details

Includes
Slip Fitter, Universal Mounting Bracket
Item
Area light
Fixture Wattage
150 W
Voltage
120 V
Housing Material
Aluminum
Sensor Type
Photocell Hub Included
Color Rendering Index
80
Color Temperature
3000/4000/5000
Light Output
13,500 lm, 18,000 lm, 22,500 lm
Standards
cULus
Rated Life
100000
Housing Color
Bronze
Metal Halide Wattage Equivalency
400 W
Lumen Selectable
Selectable
Light Technology
LED
Color Selectable
Selectable
Light Head Style
Standard Head
Operating Temperature - Maximum
122 Degrees F
High Pressure Sodium Wattage Equivalency
400 W
Mount Type
Pole, Slipfitter/Knuckle
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - IESNA
Type III, Type IV, Type V
Lamp Type
SMD
Temp. Range
-40 °F to 122 °F
Housing Finish
Aluminum
Total Harmonic Distortion
< 20 %
Type
Area light
Lumens Per Watt
150 lm/W
Indoor/Outdoor Usage
Outdoor
Light Distribution
< 20 %
Lumens
13500/18000/22500
Efficacy (LPW)
150 lm/W
Fixture Mounting Location
Surface
Features
Area Light Optiselect, Selectable Wattage 90/120/150W, Cct Selectable 3000/4000/5000K, T3/T4/T5, 120-347V, Bronze
Operating Temperature (°C)
-40 to+50 °C
Mounting
Surface
Finish
Bronze
Watts
90.00/120.00/150.00 W
Fixture Rated Life
100000
Color Temp.
3000/4000/5000
Power Factor
≥0.90
CRI
80
Operating Temperature (°C)
-40 to+50 °C

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 150 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.